Motion
B911-D90HI

LMI PUMPS
B911-D90HI

Solenoid-driven Metering Pump - 1.4 GPH;5.3 L/h Max Discharge, 150 psi;10.3 bar Max
Mi Item #09260948
MFR #B911-D90HI
Price$4,144.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
B911-D90HI

Solenoid-driven Metering Pump - 1.4 GPH;5.3 L/h Max Discharge, 150 psi;10.3 bar Max
Mi Item #09260948
MFR #B911-D90HI

Mfr description
B911-D90HI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,144.54/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    Ceramic
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control - Advanced Features
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    150 psi;10.3 bar
  • Flow Rate
    0.0 to 5.3, 0.0 to 1.4
  • For Use With
    Hydrogen Peroxide, Sodium Hypochlorite
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    Acrylic
  • Includes
    8-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    B911-D90HI
  • Max Discharge Pressure
    150 psi;10.3 bar
  • Max Discharge Volume
    1.4 GPH;5.3
  • Max Pressure
    10.3 bar, 150 psi
  • Maximum Flow Rate
    5.3, 1.4
  • Pressure Range
    Max 10.3 bar, Max 150 psi
  • Product Line
    B91
  • Pump Material
    Acrylic, PVC, Ceramic
  • Pump Type
    Solenoid Actuated Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Acrylic, Ceramic, PVC, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)