Motion
B921-297

LMI PUMPS
B921-297

Solenoid-driven Metering Pump - 2.5 GPH;9.5 L/h Max Discharge, 100 psi;6.9 bar Max
Mi Item #09260957
MFR #B921-297
Price$4,217.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
B921-297

Solenoid-driven Metering Pump - 2.5 GPH;9.5 L/h Max Discharge, 100 psi;6.9 bar Max
Mi Item #09260957
MFR #B921-297

Mfr description
B921-297 METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,217.76/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPT

Details

  • Ball Material
    316SS
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control - Advanced Features
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    100 psi;6.9 bar
  • Flow Rate
    0.0 to 9.5, 0.0 to 2.5
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    316 Stainless Steel
  • Includes
    4-pin Control Cable, 8-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    B921-297
  • Max Discharge Pressure
    100 psi;6.9 bar
  • Max Discharge Volume
    2.5 GPH;9.5
  • Max Pressure
    6.9 bar, 100 psi
  • Maximum Flow Rate
    9.5, 2.5
  • Pressure Range
    Max 100 psi, Max 6.9 bar
  • Product Line
    B92
  • Pump Material
    316 Stainless Steel
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)