Specifications
Details
- Diaphragm MaterialPTFE
- InputsPulse Control, Manual Control
- Max Discharge Pressure100 psi
- Max Discharge Volume2.5 gal/h
- Pump MaterialPVC
- SettingsPulse Control, Manual Control
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)