Motion
B131-362SI

LMI PUMPS
B131-362SI

LMI Solenoid Driven Metering Pump: Manual Control, 50 PSI Max Discharge Pressure, 4.5 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261025
MFR #B131-362SI
Price$2,820.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
B131-362SI

LMI Solenoid Driven Metering Pump: Manual Control, 50 PSI Max Discharge Pressure, 4.5 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261025
MFR #B131-362SI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,820.63/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Manual Control
  • Max Discharge Pressure
    50 psi
  • Max Discharge Volume
    4.5 gal/h
  • Pump Material
    PVDF
  • Settings
    Manual Control

Overview

Mfr description
B131-362SI METERING PUMP
  • Rugged construction and time-tested design make the Series B pumps a consistent performer
  • With rigid chemically-resistant housing and encapsulated electronics – this pump is designed to last year after year.
  • Available with multiple options, the Series B pumps are able to accommodate a variety of applications
  • Standard Features:
  • Adjustable stroke frequency and the flexibility of up to 1000:1 turndown ratio, Manually adjustable stroke length provides accurate pump output adjustment, NEMA 4X/IP65 enclosures for protection against corrosive environments, Time-tested electronics for reliable, repeatable performance, Totally encapsulated electronics for protection against moisture and corrosive conditions, Inputs for low level switch available on certain models, Models with external pacing for flow proportional applications
  • UL, CUL, NSF 50, NSF 61, NSF 372, CE Certifications
  • Optional Features:
  • Four function valve, AUTOPRIME™ liquid End, High viscosity liquid end, Low level float switch, Repair & preventive maintenance kits, Calibration columns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought