Specifications
Details
- Diaphragm MaterialPTFE
- InputsPulse Control, Manual Control
- Max Discharge Pressure50 psi
- Max Discharge Volume4.5 gal/h
- Pump MaterialPVDF
- SettingsPulse Control, Manual Control
Overview
Mfr description
B731-362SI METERING PUMP
- Rugged construction and time-tested design make the Series B pumps a consistent performer
- With rigid chemically-resistant housing and encapsulated electronics – this pump is designed to last year after year.
- Available with multiple options, the Series B pumps are able to accommodate a variety of applications
- Standard Features:
- Adjustable stroke frequency and the flexibility of up to 1000:1 turndown ratio, Manually adjustable stroke length provides accurate pump output adjustment, NEMA 4X/IP65 enclosures for protection against corrosive environments, Time-tested electronics for reliable, repeatable performance, Totally encapsulated electronics for protection against moisture and corrosive conditions, Inputs for low level switch available on certain models, Models with external pacing for flow proportional applications
- UL, CUL, NSF 50, NSF 61, NSF 372, CE Certifications
- Optional Features:
- Four function valve, AUTOPRIME™ liquid End, High viscosity liquid end, Low level float switch, Repair & preventive maintenance kits, Calibration columns