Motion
B141-312SI

LMI PUMPS
B141-312SI

LMI Solenoid Driven Metering Pump: Manual Control, 30 PSI Max Discharge Pressure, 7 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261087
MFR #B141-312SI
Price$2,669.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
B141-312SI

LMI Solenoid Driven Metering Pump: Manual Control, 30 PSI Max Discharge Pressure, 7 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261087
MFR #B141-312SI

Mfr description
B141-312SI METERING PUMP
  • Rugged construction and time-tested design make the Series B pumps a consistent performer
  • With rigid chemically-resistant housing and encapsulated electronics – this pump is designed to last year after year.
  • Available with multiple options, the Series B pumps are able to accommodate a variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,669.05/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Manual Control
  • Max Discharge Pressure
    30 psi
  • Max Discharge Volume
    7 gal/h
  • Pump Material
    PVDF
  • Settings
    Manual Control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)