Motion
B741-318NI

LMI PUMPS
B741-318NI

Solenoid-driven Metering Pump - 7.0 GPH;26.5 L/h Max Discharge, 30 psi;2.07 bar Max
Mi Item #09261097
MFR #B741-318NI
Price$3,138.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
B741-318NI

Solenoid-driven Metering Pump - 7.0 GPH;26.5 L/h Max Discharge, 30 psi;2.07 bar Max
Mi Item #09261097
MFR #B741-318NI

Mfr description
B741-318NI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,138.42/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in OD Tube

Details

  • Application
    Chemical Dosing, Water Treatment
  • Ball Material
    Ceramic
  • Control Type
    Pulse Input w/ Dual Manual Control
  • Description
    Solenoid Actuated Diaphragm Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    30 psi;2.07 bar
  • Flow Rate
    0.0 to 26.5, 0.0 to 7.0
  • For Use With
    General Purpose Chemicals
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    PVC
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Suction/Discharge Tubing
  • Manufacturer Catalog Number
    B741-318NI
  • Max Discharge Pressure
    30 psi;2.07 bar
  • Max Discharge Volume
    7.0 GPH;26.5
  • Max Pressure
    2.07 bar, 30 psi
  • Maximum Flow Rate
    26.5, 7.0
  • Pressure Range
    Max 2.07 bar, Max 30 psi
  • Product Line
    B74
  • Pump Material
    PVC
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PVC, PVDF, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)