Motion
B941-D10AI

LMI PUMPS
B941-D10AI

LMI Solenoid Driven Metering Pump: 4-20mA Control, Pulse Control, Manual Control, 30 PSI Max Discharge Pressure, 6.8 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261128
MFR #B941-D10AI
Price$4,310.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
B941-D10AI

LMI Solenoid Driven Metering Pump: 4-20mA Control, Pulse Control, Manual Control, 30 PSI Max Discharge Pressure, 6.8 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261128
MFR #B941-D10AI

Mfr description
B941-D10AI METERING PUMP
  • Rugged construction and time-tested design make the Series B pumps a consistent performer
  • With rigid chemically-resistant housing and encapsulated electronics – this pump is designed to last year after year.
  • Available with multiple options, the Series B pumps are able to accommodate a variety of applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,310.02/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    4-20mA Control, Pulse Control, Manual Control
  • Max Discharge Pressure
    30 psi
  • Max Discharge Volume
    6.8 gal/h
  • Pump Material
    Acrylic
  • Settings
    4-20mA Control, Pulse Control, Manual Control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)