Motion
B741-D10HI

LMI PUMPS
B741-D10HI

Solenoid-driven Metering Pump - 6.8 GPH;25.7 L/h Max Discharge, 30 psi;2.07 bar Max
Mi Item #09261130
MFR #B741-D10HI
Price$3,749.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
B741-D10HI

Solenoid-driven Metering Pump - 6.8 GPH;25.7 L/h Max Discharge, 30 psi;2.07 bar Max
Mi Item #09261130
MFR #B741-D10HI

Mfr description
B741-D10HI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,749.12/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in OD

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    Ceramic
  • Control Type
    Pulse Input w/ Dual Manual Control
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    30 psi;2.07 bar
  • Flow Rate
    0.0 to 25.7, 0.0 to 6.8
  • For Use With
    Off-gassing liquids such as sodium hypochlorite or hydrogen peroxide
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    Acrylic
  • Includes
    4-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    B741-D10HI
  • Max Discharge Pressure
    30 psi;2.07 bar
  • Max Discharge Volume
    6.8 GPH;25.7
  • Max Pressure
    2.07 bar, 30 psi
  • Maximum Flow Rate
    25.7, 6.8
  • Pressure Range
    Max 2.07 bar, Max 30 psi
  • Product Line
    B74
  • Pump Material
    Acrylic
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Acrylic, Ceramic, PVC, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)