Motion
C101-297

LMI PUMPS
C101-297

Solenoid-driven Metering Pump - 1.3 GPH;4.9 L/h Max Discharge, 300 psi;20.7 bar Max
Mi Item #09261138
MFR #C101-297
Price$3,230.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C101-297

Solenoid-driven Metering Pump - 1.3 GPH;4.9 L/h Max Discharge, 300 psi;20.7 bar Max
Mi Item #09261138
MFR #C101-297

Mfr description
C101-297 METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,230.10/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPTM

Details

  • Ball Material
    316SS
  • Control Type
    Dual Manual
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    Fluorofilm
  • Discharge Pressure
    300 psi;20.7 bar
  • Flow Rate
    0.0 to 4.9, 0.0 to 1.3
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    316 Stainless Steel
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    C101-297
  • Max Discharge Pressure
    300 psi;20.7 bar
  • Max Discharge Volume
    1.3 GPH;4.9
  • Max Pressure
    20.7 bar, 300 psi
  • Maximum Flow Rate
    4.9, 1.3
  • Pressure Range
    Max 20.7 bar, Max 300 psi
  • Product Line
    C10
  • Pump Material
    316 Stainless Steel
  • Pump Type
    Solenoid Actuated Diaphragm
  • Seal Material
    316 Stainless Steel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)