Motion
C911-277

LMI PUMPS
C911-277

Solenoid-driven Metering Pump - 2.5 GPH;9.5 L/h Max Discharge, 150 psi;10.3 bar Max
Mi Item #09261143
MFR #C911-277
Price$5,073.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C911-277

Solenoid-driven Metering Pump - 2.5 GPH;9.5 L/h Max Discharge, 150 psi;10.3 bar Max
Mi Item #09261143
MFR #C911-277

Mfr description
C911-277 METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,073.03/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPTM

Details

  • Ball Material
    316SS
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control - Advanced Features
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    Fluorofilm
  • Discharge Pressure
    150 psi;10.3 bar
  • Flow Rate
    0.0 to 9.5, 0.0 to 2.5
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    316 Stainless Steel
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing
  • Manufacturer Catalog Number
    C911-277
  • Max Discharge Pressure
    150 psi;10.3 bar
  • Max Discharge Volume
    2.5 GPH;9.5
  • Max Pressure
    10.3 bar, 150 psi
  • Maximum Flow Rate
    9.5, 2.5
  • Pressure Range
    Max 10.3 bar, Max 150 psi
  • Product Line
    C91
  • Pump Material
    316 Stainless Steel
  • Pump Type
    Solenoid Actuated Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)