Motion
C111-362NI

LMI PUMPS
C111-362NI

LMI Solenoid Driven Metering Pump: Manual Control, 150 PSI Max Discharge Pressure, 2.5 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261144
MFR #C111-362NI
List Price$3,491.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C111-362NI

LMI Solenoid Driven Metering Pump: Manual Control, 150 PSI Max Discharge Pressure, 2.5 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261144
MFR #C111-362NI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,491.37/each for your price

Overview

Mfr description
C111-362NI METERING PUMP
  • With its well-built design and proven performance history, the Series C provides you with long-term reliability
  • Its 100% enclosed, chemically-resistance housing makes this pump ideal for the harshest chemical dosing
  • The Series C offers a wide selection of options and features, making it easy to tailor this pump to your specific application needs.
  • Standard Features:
  • Adjustable stroke frequency and the flexibility of up to 1000:1 turndown ratio, Manually adjustable stroke length provides accurate pump output adjustment, NEMA 4X/IP65 enclosures for protection against corrosive environments, Time-tested electronics for reliable, repeatable performance, Totally encapsulated electronics for protection against moisture and corrosive conditions, Inputs for low level switch available on certain models, Models with external pacing for flow proportional applications, Advanced control options for simplified system integration (pulse multiply/divide, 4-20 mA, remote on/off)
  • UL, CUL, NSF 50, NSF 61, NSF 372, CE Certifications
  • Optional Features:
  • Four function valve, AUTOPRIME™ liquid End, High viscosity liquid end, Low level float switch, Repair & preventive maintenance kits, Calibration columns

Specifications

  • Max Discharge Volume
    2.5 gal/h
  • Max Discharge Pressure
    150 psi
  • Settings
    Manual Control
  • Inputs
    Manual Control
  • Pump Material
    PVDF
  • Diaphragm Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought