Motion
C721-363NI

LMI PUMPS
C721-363NI

Solenoid-driven Metering Pump - 4.0 GPH;15.1 L/h Max Discharge, 100 psi;6.9 bar Max
Mi Item #09261216
MFR #C721-363NI
Price$3,822.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C721-363NI

Solenoid-driven Metering Pump - 4.0 GPH;15.1 L/h Max Discharge, 100 psi;6.9 bar Max
Mi Item #09261216
MFR #C721-363NI

Mfr description
C721-363NI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,822.35/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD

Details

  • Application
    Chemical Dosing, Water Treatment
  • Ball Material
    Ceramic
  • Control Type
    Pulse Input w/ Dual Manual Control
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    100 psi;6.9 bar
  • Flow Rate
    0.0 to 15.1, 0.0 to 4.0
  • For Use With
    Chemicals
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    PVDF
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Suction/Discharge Tubing
  • Manufacturer Catalog Number
    C721-363NI
  • Max Discharge Pressure
    100 psi;6.9 bar
  • Max Discharge Volume
    4.0 GPH;15.1
  • Max Pressure
    6.9 bar, 100 psi
  • Maximum Flow Rate
    15.1, 4.0
  • Pressure Range
    Max 100 psi, Max 6.9 bar
  • Product Line
    C72
  • Pump Material
    PVDF
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PTFE, PVDF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)