Motion
C921-D60AI

LMI PUMPS
C921-D60AI

LMI Solenoid Driven Metering Pump: 4-20mA Control, Manual Control, 100 PSI Max Discharge Pressure, 3.8 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261260
MFR #C921-D60AI
Price$4,783.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C921-D60AI

LMI Solenoid Driven Metering Pump: 4-20mA Control, Manual Control, 100 PSI Max Discharge Pressure, 3.8 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261260
MFR #C921-D60AI

Mfr description
C921-D60AI METERING PUMP
  • With its well-built design and proven performance history, the Series C provides you with long-term reliability
  • Its 100% enclosed, chemically-resistance housing makes this pump ideal for the harshest chemical dosing
  • The Series C offers a wide selection of options and features, making it easy to tailor this pump to your specific application needs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,783.06/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    4-20mA Control, Manual Control
  • Max Discharge Pressure
    100 psi
  • Max Discharge Volume
    3.8 gal/h
  • Pump Material
    Acrylic
  • Settings
    4-20mA Control, Manual Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)