Motion
C131-312SI

LMI PUMPS
C131-312SI

Solenoid-driven Metering Pump - 8.0 GPH;30.3 L/h Max Discharge, 60 psi;4.1 bar Max
Mi Item #09261280
MFR #C131-312SI
Price$3,125.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C131-312SI

Solenoid-driven Metering Pump - 8.0 GPH;30.3 L/h Max Discharge, 60 psi;4.1 bar Max
Mi Item #09261280
MFR #C131-312SI

Mfr description
C131-312SI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,125.83/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in OD

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    Ceramic
  • Control Type
    Dual Manual
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    Fluorofilm
  • Discharge Pressure
    60 psi;4.1 bar
  • Flow Rate
    0.0 to 30.3, 0.0 to 8.0
  • For Use With
    Off-gassing fluids such as sodium hypochlorite and hydrogen peroxide
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    PVDF
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    C131-312SI
  • Max Discharge Pressure
    60 psi;4.1 bar
  • Max Discharge Volume
    8.0 GPH;30.3
  • Max Pressure
    4.1 bar, 60 psi
  • Maximum Flow Rate
    30.3, 8.0
  • Pressure Range
    Max 4.1 bar, Max 60 psi
  • Product Line
    C13
  • Pump Material
    PVDF
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, Fluorofilm, PVDF, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)