1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LMI PUMPS
C131-418NI
LMI Solenoid Driven Metering Pump: Manual Control, 60 PSI Max Discharge Pressure, 8 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #
09261307
MFR #
C131-418NI
Price
$3,823.81
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
General Pumps
Dosing and Metering Pumps
LMI PUMPS C131-418NI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LMI PUMPS
C131-418NI
LMI Solenoid Driven Metering Pump: Manual Control, 60 PSI Max Discharge Pressure, 8 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #
09261307
MFR #
C131-418NI
Mfr description
C131-418NI METERING PUMP
With its well-built design and proven performance history, the Series C provides you with long-term reliability
Its 100% enclosed, chemically-resistance housing makes this pump ideal for the harshest chemical dosing
The Series C offers a wide selection of options and features, making it easy to tailor this pump to your specific application needs.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,823
.81
/each
Add to Cart
Specifications
Details
Diaphragm Material
PTFE
Inputs
Manual Control
Max Discharge Pressure
60 psi
Max Discharge Volume
8 gal/h
Pump Material
PVC
Settings
Manual Control
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items