Motion
C931-D18AI

LMI PUMPS
C931-D18AI

Solenoid-driven Metering Pump - 7.8 GPH;29.5 L/h Max Discharge, 60 psi;4.1 bar Max
Mi Item #09261327
MFR #C931-D18AI
Price$5,008.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C931-D18AI

Solenoid-driven Metering Pump - 7.8 GPH;29.5 L/h Max Discharge, 60 psi;4.1 bar Max
Mi Item #09261327
MFR #C931-D18AI

Mfr description
C931-D18AI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,008.59/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in OD

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    Ceramic
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control - Advanced Features
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    60 psi;4.1 bar
  • Flow Rate
    0.0 to 29.5, 0.0 to 7.8
  • For Use With
    Off-gassing liquids such as sodium hypochlorite or hydrogen peroxide
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    PVC
  • Includes
    8-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    C931-D18AI
  • Max Discharge Pressure
    60 psi;4.1 bar
  • Max Discharge Volume
    7.8 GPH;29.5
  • Max Pressure
    4.1 bar, 60 psi
  • Maximum Flow Rate
    29.5, 7.8
  • Pressure Range
    Max 4.1 bar, Max 60 psi
  • Product Line
    C93
  • Pump Material
    PVC
  • Pump Type
    Solenoid Actuated Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PVC, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)