Motion
C941-35P

LMI PUMPS
C941-35P

Solenoid-driven Metering Pump - 20.0 GPH;75.7 L/h Max Discharge, 25 psi;1.7 bar Max
Mi Item #09261354
MFR #C941-35P
Price$5,689.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C941-35P

Solenoid-driven Metering Pump - 20.0 GPH;75.7 L/h Max Discharge, 25 psi;1.7 bar Max
Mi Item #09261354
MFR #C941-35P

Mfr description
C941-35P METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,689.58/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in NPT

Details

  • Application
    Chemical Dosing, Water Treatment
  • Ball Material
    Ceramic
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control - Advanced Features
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    25 psi;1.7 bar
  • Flow Rate
    0.0 to 75.7, 0.0 to 20.0
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    Polypropylene
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    C941-35P
  • Max Discharge Pressure
    25 psi;1.7 bar
  • Max Discharge Volume
    20.0 GPH;75.7
  • Max Pressure
    1.7 bar, 25 psi
  • Maximum Flow Rate
    75.7, 20.0
  • Pressure Range
    Max 1.7 bar, Max 25 psi
  • Product Line
    C94
  • Pump Material
    Polypropylene
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PTFE, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)