Motion
C761-277

LMI PUMPS
C761-277

Solenoid-driven Metering Pump - 4.0 GPH;15.1 L/h Max Discharge, 175 psi;12.1 bar Max
Mi Item #09261364
MFR #C761-277
Price$4,829.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C761-277

Solenoid-driven Metering Pump - 4.0 GPH;15.1 L/h Max Discharge, 175 psi;12.1 bar Max
Mi Item #09261364
MFR #C761-277

Mfr description
C761-277 METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,829.92/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPTM

Details

  • Application
    Chemical Dosing, Water Treatment
  • Ball Material
    316SS
  • Control Type
    Pulse Input w/ Dual Manual Control
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    175 psi;12.1 bar
  • Flow Rate
    0.0 to 15.1, 0.0 to 4.0
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    316 Stainless Steel
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Suction/Discharge Tubing
  • Manufacturer Catalog Number
    C761-277
  • Max Discharge Pressure
    175 psi;12.1 bar
  • Max Discharge Volume
    4.0 GPH;15.1
  • Max Pressure
    12.1 bar, 175 psi
  • Maximum Flow Rate
    15.1, 4.0
  • Pressure Range
    Max 12.1 bar, Max 175 psi
  • Product Line
    C76
  • Pump Material
    316 Stainless Steel
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)