Motion
C771-25P

LMI PUMPS
C771-25P

Solenoid-driven Metering Pump - 10.0 GPH;38.0 L/h Max Discharge, 80 psi;5.5 bar Max
Mi Item #09261370
MFR #C771-25P
Price$4,826.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
C771-25P

Solenoid-driven Metering Pump - 10.0 GPH;38.0 L/h Max Discharge, 80 psi;5.5 bar Max
Mi Item #09261370
MFR #C771-25P

Mfr description
C771-25P METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,826.99/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in OD

Details

  • Ball Material
    Ceramic
  • Control Type
    Pulse Input w/ Dual Manual Control
  • Description
    Solenoid Actuated Diaphragm Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    80 psi;5.5 bar
  • Flow Rate
    0.0 to 38.0, 0.0 to 10.0
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    Polypropylene
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Suction/Discharge Tubing
  • Manufacturer Catalog Number
    C771-25P
  • Max Discharge Pressure
    80 psi;5.5 bar
  • Max Discharge Volume
    10.0 GPH;38.0
  • Max Pressure
    5.5 bar, 80 psi
  • Maximum Flow Rate
    38.0, 10.0
  • Pressure Range
    Max 5.5 bar, Max 80 psi
  • Product Line
    C77
  • Pump Material
    Polypropylene
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PTFE, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)