Motion
E701-297

LMI PUMPS
E701-297

Solenoid-driven Metering Pump - 1.3 GPH;4.9 L/h Max Discharge, 300 psi;20.7 bar Max
Mi Item #09261380
MFR #E701-297
Price$6,696.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
E701-297

Solenoid-driven Metering Pump - 1.3 GPH;4.9 L/h Max Discharge, 300 psi;20.7 bar Max
Mi Item #09261380
MFR #E701-297

Mfr description
E701-297 METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,696.87/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPTM

Details

  • Application
    Explosion Proof Applications
  • Ball Material
    Ceramic
  • Control Type
    Pulse Input w/ Dual Manual Control
  • Description
    Solenoid Actuated Explosion Proof Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    300 psi;20.7 bar
  • Flow Rate
    0.0 to 4.9, 0.0 to 1.3
  • Group & Class
    Solenoid Actuated
  • Head Material
    316 Stainless Steel
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Suction/Discharge Tubing
  • Manufacturer Catalog Number
    E701-297
  • Max Discharge Pressure
    300 psi;20.7 bar
  • Max Discharge Volume
    1.3 GPH;4.9
  • Max Pressure
    20.7 bar, 300 psi
  • Maximum Flow Rate
    4.9, 1.3
  • Pressure Range
    Max 20.7 bar, Max 300 psi
  • Product Line
    E70
  • Pump Material
    316 Stainless Steel
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    316 Stainless Steel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)