Motion
E731-418SI

LMI PUMPS
E731-418SI

LMI Solenoid Driven Metering Pump: Pulse Control, Manual Control, 60 PSI Max Discharge Pressure, 8 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261441
MFR #E731-418SI
Price$6,940.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
E731-418SI

LMI Solenoid Driven Metering Pump: Pulse Control, Manual Control, 60 PSI Max Discharge Pressure, 8 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261441
MFR #E731-418SI

Mfr description
E731-418SI METERING PUMP
  • Rugged, urethane coated cast housing designed for hazardous environments and outdoor use
  • Manual control or external control without the need for costly motor and control options
  • Designed to meet or exceed all standards for Class I, Division I, Groups C and D; Class II,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,940.51/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Pulse Control, Manual Control
  • Max Discharge Pressure
    60 psi
  • Max Discharge Volume
    8 gal/h
  • Pump Material
    PVC
  • Settings
    Pulse Control, Manual Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)