Motion
PD011-907NP

LMI PUMPS
PD011-907NP

LMI Solenoid Driven Metering Pump: Manual Control, 450 PSI Max Discharge Pressure, 0.25 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261454
MFR #PD011-907NP
Price$1,455.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD011-907NP

LMI Solenoid Driven Metering Pump: Manual Control, 450 PSI Max Discharge Pressure, 0.25 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261454
MFR #PD011-907NP

Mfr description
PD011-907NP METERING PUMP
  • Robust Drive Mechanism for powerful stroke, consistent steady state accuracy, and reliable efficiency
  • Universal Power Supply provides maximum flexibility
  • Simplified Capacity Setting with constant stroke range to maintain calibration across an adjustable range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,455.13/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Manual Control
  • Max Discharge Pressure
    450 psi
  • Max Discharge Volume
    0.25 gal/h
  • Pump Material
    316 SS
  • Settings
    Manual Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)