Motion
PD041-822NI

LMI PUMPS
PD041-822NI

LMI Solenoid Driven Metering Pump: Manual Control, 250 PSI Max Discharge Pressure, 0.68 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261456
MFR #PD041-822NI
List Price$1,303.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD041-822NI

LMI Solenoid Driven Metering Pump: Manual Control, 250 PSI Max Discharge Pressure, 0.68 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261456
MFR #PD041-822NI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,303.41/each for your price

Overview

Mfr description
PD041-822NI METERING PUMP
  • Robust Drive Mechanism for powerful stroke, consistent steady state accuracy, and reliable efficiency
  • Universal Power Supply provides maximum flexibility
  • Simplified Capacity Setting with constant stroke range to maintain calibration across an adjustable range
  • Intelligent Drive Control electronics dynamically compensate for temperature and voltage conditions to provide consistent performance (patent pending)
  • Robust FASTPRIME™ Liquid Ends with over 10 years of proven performance

Specifications

  • Max Discharge Volume
    0.68 gal/h
  • Max Discharge Pressure
    250 psi
  • Settings
    Manual Control
  • Inputs
    Manual Control
  • Pump Material
    PVDF
  • Diaphragm Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought