Motion
PD041-822SI

LMI PUMPS
PD041-822SI

LMI Solenoid Driven Metering Pump: Manual Control, 250 PSI Max Discharge Pressure, 0.68 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261458
MFR #PD041-822SI
Price$1,179.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD041-822SI

LMI Solenoid Driven Metering Pump: Manual Control, 250 PSI Max Discharge Pressure, 0.68 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261458
MFR #PD041-822SI

Mfr description
PD041-822SI METERING PUMP
  • Robust Drive Mechanism for powerful stroke, consistent steady state accuracy, and reliable efficiency
  • Universal Power Supply provides maximum flexibility
  • Simplified Capacity Setting with constant stroke range to maintain calibration across an adjustable range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.80/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Manual Control
  • Max Discharge Pressure
    250 psi
  • Max Discharge Volume
    0.68 gal/h
  • Pump Material
    PVDF
  • Settings
    Manual Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)