Motion
PD741-823NI

LMI PUMPS
PD741-823NI

LMI Solenoid Driven Metering Pump: Pulse Control, Manual Control, 250 PSI Max Discharge Pressure, 0.68 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261461
MFR #PD741-823NI
Price$1,861.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD741-823NI

LMI Solenoid Driven Metering Pump: Pulse Control, Manual Control, 250 PSI Max Discharge Pressure, 0.68 Gal/Hr Max Flow Rate, 2 Year Warranty
Mi Item #09261461
MFR #PD741-823NI

Mfr description
PD741-823NI METERING PUMP
  • Large Graphical Display allows easy navigation and configuration
  • External Control Inputs provide convenient remote access to automate your process
  • Calibration Assist provides an easy to use calibration process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,861.38/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Pulse Control, Manual Control
  • Max Discharge Pressure
    250 psi
  • Max Discharge Volume
    0.68 gal/h
  • Pump Material
    PVDF
  • Settings
    Pulse Control, Manual Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)