Motion
PD741-928NI

LMI PUMPS
PD741-928NI

LMI Solenoid Driven Metering Pump: Pulse Control, Manual Control, 250 PSI Max Discharge Pressure, 0.68 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261479
MFR #PD741-928NI
Price$1,862.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD741-928NI

LMI Solenoid Driven Metering Pump: Pulse Control, Manual Control, 250 PSI Max Discharge Pressure, 0.68 Gal/Hr Max Flow Rate, 2 Year Warranty
MI ITEM #09261479
MFR #PD741-928NI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,862.85/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Pulse Control, Manual Control
  • Max Discharge Pressure
    250 psi
  • Max Discharge Volume
    0.68 gal/h
  • Pump Material
    PVC
  • Settings
    Pulse Control, Manual Control

Overview

Mfr description
PD741-928NI METERING PUMP
  • Large Graphical Display allows easy navigation and configuration
  • External Control Inputs provide convenient remote access to automate your process
  • Calibration Assist provides an easy to use calibration process
  • System & User Totalizers acts as an odometer for your pump
  • STAYPRIME™ Degassing Technology automates the priming cycleRobust Drive Mechanism for powerful stroke, consistent steady state accuracy, and reliable efficiency
  • Universal Power Supply provides maximum flexibility
  • Simplified Capacity Setting with constant stroke range to maintain calibration across an adjustable range
  • Intelligent Drive Control electronics dynamically compensate for temperature and voltage conditions to provide consistent performance (patent pending)
  • Robust FASTPRIME™ Liquid Ends with over 10 years of proven performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought