Motion
PD741-929SI

LMI PUMPS
PD741-929SI

Solenoid-driven Metering Pump - 0.68 GPH;2.57 L/h Max Discharge, 250 psi;17.0 bar Max
Mi Item #09261485
MFR #PD741-929SI
Price$2,079.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD741-929SI

Solenoid-driven Metering Pump - 0.68 GPH;2.57 L/h Max Discharge, 250 psi;17.0 bar Max
Mi Item #09261485
MFR #PD741-929SI

Mfr description
PD741-929SI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,079.59/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    PE 1/4 in OD

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    PTFE
  • Control Type
    Enhanced control with Pulse Input, Remote Stop/Start and Tank Level Input
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    250 psi;17.0 bar
  • Flow Rate
    2.57, 0.68
  • For Use With
    Off-gassing liquids such as sodium hypochlorite or hydrogen peroxide
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    Acrylic
  • Includes
    5-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge & Bleed Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    PD741-929SI
  • Max Discharge Pressure
    250 psi;17.0 bar
  • Max Discharge Volume
    0.68 GPH;2.57
  • Max Pressure
    17.0 bar, 250 psi
  • Maximum Flow Rate
    2.57, 0.68
  • Pressure Range
    Max 17.0 bar, Max 250 psi
  • Product Line
    PD74
  • Pump Material
    Acrylic, PVDF, PTFE
  • Pump Type
    Solenoid Actuated Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Actuated Diaphragm
  • Valve Material
    PTFE
  • Wetted Materials
    Acrylic, PTFE, PVDF, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)