Motion
PD751-832SI

LMI PUMPS
PD751-832SI

Solenoid-driven Metering Pump - 1.1 GPH;4.2 L/h Max Discharge, 110 psi;7.5 bar Max
Mi Item #09261497
MFR #PD751-832SI
Price$1,937.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD751-832SI

Solenoid-driven Metering Pump - 1.1 GPH;4.2 L/h Max Discharge, 110 psi;7.5 bar Max
Mi Item #09261497
MFR #PD751-832SI

Mfr description
PD751-832SI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,937.53/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    Ceramic
  • Control Type
    Enhanced control with Pulse Input, Remote Stop/Start and Tank Level Input
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    Fluorofilm
  • Discharge Pressure
    110 psi;7.5 bar
  • Flow Rate
    4.2, 1.1
  • For Use With
    Off-gassing liquids such as sodium hypochlorite or hydrogen peroxide
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    PVDF
  • Includes
    5-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge & Bleed Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    PD751-832SI
  • Max Discharge Pressure
    110 psi;7.5 bar
  • Max Discharge Volume
    1.1 GPH;4.2
  • Max Pressure
    7.5 bar, 110 psi
  • Maximum Flow Rate
    4.2, 1.1
  • Pressure Range
    Max 110 psi, Max 7.5 bar
  • Product Line
    PD75
  • Pump Material
    PVDF
  • Pump Type
    Solenoid Actuated Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PE, PVDF, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)