Motion
PD051-939NI

LMI PUMPS
PD051-939NI

Solenoid-driven Metering Pump - 1.1 GPH;4.2 L/h Max Discharge, 110 psi;7.5 bar Max
Mi Item #09261520
MFR #PD051-939NI
Price$1,445.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD051-939NI

Solenoid-driven Metering Pump - 1.1 GPH;4.2 L/h Max Discharge, 110 psi;7.5 bar Max
Mi Item #09261520
MFR #PD051-939NI

Mfr description
PD051-939NI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,445.46/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD Tube

Details

  • Application
    Chemical Dosing, Water Treatment
  • Ball Material
    PTFE
  • Control Type
    Manual
  • Description
    Solenoid Actuated Diaphragm Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    110 psi;7.5 bar
  • Flow Rate
    4.2, 1.1
  • For Use With
    Off-gassing Fluids
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    Acrylic
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Suction/Discharge & Bleed Tubing
  • Manufacturer Catalog Number
    PD051-939NI
  • Max Discharge Pressure
    110 psi;7.5 bar
  • Max Discharge Volume
    1.1 GPH;4.2
  • Max Pressure
    7.5 bar, 110 psi
  • Maximum Flow Rate
    4.2, 1.1
  • Pressure Range
    Max 110 psi, Max 7.5 bar
  • Product Line
    PD05
  • Pump Material
    Acrylic, PVDF, PTFE
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    PTFE
  • Wetted Materials
    Acrylic, PTFE, PVDF, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)