Motion
PD051-A38AI

LMI PUMPS
PD051-A38AI

Solenoid-driven Metering Pump - 0.75 GPH;2.84 L/h Max Discharge, 110 psi;7.5 bar Max
Mi Item #09261528
MFR #PD051-A38AI
Price$1,545.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD051-A38AI

Solenoid-driven Metering Pump - 0.75 GPH;2.84 L/h Max Discharge, 110 psi;7.5 bar Max
Mi Item #09261528
MFR #PD051-A38AI

Mfr description
PD051-A38AI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,545.05/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD Tube

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    Ceramic
  • Control Type
    Manual
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    110 psi;7.5 bar
  • Flow Rate
    2.84, 0.75
  • For Use With
    Off-gassing liquids such as sodium hypochlorite or hydrogen peroxide
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    PVC
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge & Bleed Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    PD051-A38AI
  • Max Discharge Pressure
    110 psi;7.5 bar
  • Max Discharge Volume
    0.75 GPH;2.84
  • Max Pressure
    7.5 bar, 110 psi
  • Maximum Flow Rate
    2.84, 0.75
  • Pressure Range
    Max 110 psi, Max 7.5 bar
  • Product Line
    PD05
  • Pump Material
    PVC
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PTFE, PVC, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)