Motion
PD761-842SI

LMI PUMPS
PD761-842SI

Solenoid-driven Metering Pump - 2.0 GPH;7.57 L/h Max Discharge, 50 psi;3.4 bar Max
Mi Item #09261535
MFR #PD761-842SI
Price$1,614.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD761-842SI

Solenoid-driven Metering Pump - 2.0 GPH;7.57 L/h Max Discharge, 50 psi;3.4 bar Max
Mi Item #09261535
MFR #PD761-842SI

Mfr description
PD761-842SI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,614.61/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD

Details

  • Application
    Chemical Dosing, Water Treatment
  • Ball Material
    Ceramic
  • Control Type
    Enhanced control with Pulse Input, Remote Stop/Start and Tank Level Input
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    Fluorofilm
  • Discharge Pressure
    50 psi;3.4 bar
  • Flow Rate
    7.57, 2.0
  • For Use With
    Off-gassing Fluids (such as Sodium Hypochlorite)
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    PVDF
  • Includes
    5-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge & Bleed Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    PD761-842SI
  • Max Discharge Pressure
    50 psi;3.4 bar
  • Max Discharge Volume
    2.0 GPH;7.57
  • Max Pressure
    3.4 bar, 50 psi
  • Maximum Flow Rate
    7.57, 2.0
  • Pressure Range
    Max 3.4 bar, Max 50 psi
  • Product Line
    PD76
  • Pump Material
    PVDF
  • Pump Type
    Solenoid Actuated Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Actuated Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, Fluorofilm, PVDF, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)