Motion
PD061-848SI

LMI PUMPS
PD061-848SI

Solenoid-driven Metering Pump - 2.0 GPH;7.57 L/h Max Discharge, 50 psi;3.4 bar Max
Mi Item #09261542
MFR #PD061-848SI
Price$1,347.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
PD061-848SI

Solenoid-driven Metering Pump - 2.0 GPH;7.57 L/h Max Discharge, 50 psi;3.4 bar Max
Mi Item #09261542
MFR #PD061-848SI

Mfr description
PD061-848SI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.34/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD

Details

  • Ball Material
    Ceramic
  • Control Type
    Manual
  • Description
    Solenoid Actuated Diaphragm Pump
  • Diaphragm Material
    Fluorofilm
  • Discharge Pressure
    50 psi;3.4 bar
  • Flow Rate
    7.57, 2.0
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    PVC
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge & Bleed Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    PD061-848SI
  • Max Discharge Pressure
    50 psi;3.4 bar
  • Max Discharge Volume
    2.0 GPH;7.57
  • Max Pressure
    3.4 bar, 50 psi
  • Maximum Flow Rate
    7.57, 2.0
  • Pressure Range
    Max 3.4 bar, Max 50 psi
  • Product Line
    PD06
  • Pump Material
    PVC
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, Fluorofilm, PVC, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)