Specifications
Details
- Diaphragm MaterialPTFE
- InputsPulse Control, Manual Control
- Max Discharge Pressure60 psi
- Max Discharge Volume2 gal/h
- Pump Material316 SS
- SettingsPulse Control, Manual Control
Overview
Mfr description
PD761-947NP METERING PUMP
- Large Graphical Display allows easy navigation and configuration
- External Control Inputs provide convenient remote access to automate your process
- Calibration Assist provides an easy to use calibration process
- System & User Totalizers acts as an odometer for your pump
- STAYPRIME™ Degassing Technology automates the priming cycleRobust Drive Mechanism for powerful stroke, consistent steady state accuracy, and reliable efficiency
- Universal Power Supply provides maximum flexibility
- Simplified Capacity Setting with constant stroke range to maintain calibration across an adjustable range
- Intelligent Drive Control electronics dynamically compensate for temperature and voltage conditions to provide consistent performance (patent pending)
- Robust FASTPRIME™ Liquid Ends with over 10 years of proven performance