Overview
Mfr description
CDQMA50-15-M9BWZ
Specifications
- Bore Diameter
- Country of OriginUS
- Cylinder SeriesCQM
- Port Thread StandardRc
- Made to OrderYes
- MagnetBuilt-in
- Mounting TypeBoth Ends Tapped
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data