Specifications
Details
- Cleaning Wipe TypeCenter Pull
- ColorWhite
- Manufacturer Upc Number075289553721
- Number of Wipes275
- Treated Or DryWet
Overview
Mfr description
N-A105CZRW EASYTASK GRABBOX REFILLS
- Eliminates cross contamination on surfaces – use a new wipe each time
- System reduces vapors and fumes caused from cleaning/disinfecting solutions
- GrabBox® contains one perforated centerfeed roll in a resealable bag within the portable heavy-duty cardboard box
- Holds 1/2 gallon of liquid
- Resealable bag keeps wipers moist
- Extra resealable bag included in each case for your convenience and added protection
- Durable low lint spunlace wipers
- Excellent tear strength
- Solvent resistant
- Creped finish
- Sheet size: 10” x 12”
- Sheet Count: 275 sheets/roll