Specifications
Details
- Enhanced ComfortNo
- Enhanced DurabilityNo
- Eye ProtectionNo
- Product TypesFilters and Cartridges
- Series CompatibilityFR-M40
- Silicone FacesealNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)