1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SC040R-035-019
Series SC, 44 mm OD, 48 mm OAL
MI ITEM #
09262606
MFR #
SC040R-035-019
Your Price
$192.12
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SC040R-035-019
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SC040R-035-019
Series SC, 44 mm OD, 48 mm OAL
MI ITEM #
09262606
MFR #
SC040R-035-019
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$192.12
/each
(List
$220.94
)
Qty
Add to Cart
Overview
Mfr description
SC040R-035-019 16MM X 3/4
Specifications
Series
SC
Overall Length
48 mm
Outside Diameter
44 mm
Product Type
Complete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data