Motion
130045

Kem Krest
130045

Hand Sanitizer - 4 oz, Spray Bottle, Clear Color
MI ITEM #09267563
MFR #130045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kem Krest
130045

Hand Sanitizer - 4 oz, Spray Bottle, Clear Color
MI ITEM #09267563
MFR #130045

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
130045 4OZ SANITIZER/RUB
  • Made in the USA
  • Ethanol-based formula contains 80% v/v ethanol.
  • Antseptic to help reduce bacteria that potentially can cause disease.
  • Products are formulated based on the World Health Organization (WHO) recommended formulation and registered to the FDA.
  • The FDA registration is granted based on the agency’s release of “March 2020 Temporary Policy for Preparation of Certain Alcohol-Based Hand Sanitizer Products During the Public Health Emergency (COVID-19)”.
  • Each product label contains a FDA NDC# that links the product to the registration under this policy.

Specifications

  • Product Types
    Sanitizer
  • Form
    Liquid
  • Alcohol Content
    80%
  • Color
    Clear
  • Container Size
    4 oz
  • Package Quantity
    12 Per Case
  • Weight
    0.024999999999999998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text