Motion
11632803115

PFANNENBERG
11632803115

Filterfans® Standard Filter Fan - Outdoor, 6.97 in x 6.97 in Cutout Dia., 24 V dc, 65 cfm, 8.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
MI ITEM #09268621
MFR #11632803115
List Price$428.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11632803115

Filterfans® Standard Filter Fan - Outdoor, 6.97 in x 6.97 in Cutout Dia., 24 V dc, 65 cfm, 8.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
MI ITEM #09268621
MFR #11632803115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$428.42/each for your price

Overview

Mfr description
11632803115 PF 32000R 24VDC TYP3R FF LT
  • Suitable for Outdoor use without the need of a rainhood
  • Type 3R rating for protection against rain, and external formation of ice
  • UV resistance plastic to prevent premature degredation from sun light
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
  • Available in multiple voltage (AC/DC), sizes and color options

Specifications

  • Environmental Comp
    Outdoor
  • Fan Type
    Filter Fan - Standard
  • Unimpeded Airflow
    65 cfm
  • Voltage
    24 V dc
  • Nominal Fan Size
    8.00 in
  • Color
    Light Grey - RAL 7035
  • Mounting Style
    Side Mount
  • Connection Type
    cable, 2-core, length 310 mm
  • Series
    PF Series
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    38 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    5 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    91.00%
  • Type Of Bearing
    ball bearing
  • Cutout Dimensions
    6.97 in x 6.97 in
  • L10 Service Life
    62500 hrs
  • Noise Level
    40 dB
  • Environmental Protection Standard
    Type 3R - fluted filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    1.30 lbs
  • Width
    7.95 in
  • Height
    7.95 in
  • Depth
    3.66 in
  • Typical Applications
    Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station
  • Manufacturer Product Page
  • 2D Drawings
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought