Motion
11730003115

PFANNENBERG
11730003115

Filterfans® PFA 30000R Standard Exhaust Filter - Outdoor, 6.97 in x 6.97 in Cutout Dia., 8.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
Mi Item #09268654
MFR #11730003115
Price$142.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11730003115

Filterfans® PFA 30000R Standard Exhaust Filter - Outdoor, 6.97 in x 6.97 in Cutout Dia., 8.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
Mi Item #09268654
MFR #11730003115

Mfr description
11730003115 PFA 30000R TYPE 12 EXH FT LT
  • Exhaust Filter to pair with Pfannenberg Filterfans
  • Suitable for Outdoor use without the need of a rainhood
  • Type 3R rating for protection against rain, and external formation of ice
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.41/each

Specifications

Dimensions

  • Depth
    1.57 in
  • Height
    7.95 in
  • Weight
    1.20 lbs
  • Width
    7.95 in

Details

  • Color
    Light Grey - RAL 7035
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R
  • Filter Efficiency
    91.00%
  • Filter Quality Class
    G4 Fluted Polyester
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic with UV resistance properties
  • Mounting Style
    Side Mount
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Typical Applications
    Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)