Motion
11740003115

PFANNENBERG
11740003115

Filterfans® PFA 40000R Standard Exhaust Filter - Outdoor, 8.78 in x 8.78 in Cutout Dia., 10.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
MI ITEM #09268655
MFR #11740003115
Your Price$159.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11740003115

Filterfans® PFA 40000R Standard Exhaust Filter - Outdoor, 8.78 in x 8.78 in Cutout Dia., 10.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
MI ITEM #09268655
MFR #11740003115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.96/each(List $183.95)

Overview

Mfr description
11740003115 PFA 40000R TYPE 12 EXH FT LT
  • Exhaust Filter to pair with Pfannenberg Filterfans
  • Suitable for Outdoor use without the need of a rainhood
  • Type 3R rating for protection against rain, and external formation of ice
  • UV resistance plastic to prevent premature degredation from sun light
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Available in multiple sizes and color options

Specifications

  • Environmental Comp
    Outdoor
  • Color
    Light Grey - RAL 7035
  • Environmental Protection Standard
    Type 3R
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic with UV resistance properties
  • Filter Quality Class
    G4 Fluted Polyester
  • Mounting Style
    Side Mount
  • Filter Efficiency
    91.00%
  • Width
    9.92 in
  • Height
    9.92 in
  • Depth
    1.74 in
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    1.80 lbs
  • Typical Applications
    Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text