Motion
11760003110

PFANNENBERG
11760003110

Filterfans® PFA 60000R Standard Exhaust Filter - Outdoor, 11.46 in x 11.46 in Cutout Dia., 13.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
Mi Item #09268660
MFR #11760003110
Price$188.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11760003110

Filterfans® PFA 60000R Standard Exhaust Filter - Outdoor, 11.46 in x 11.46 in Cutout Dia., 13.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
Mi Item #09268660
MFR #11760003110

Mfr description
11760003110 PFA 60000R TYPE 12 EXH FT BL
  • Exhaust Filter to pair with Pfannenberg Filterfans
  • Suitable for Outdoor use without the need of a rainhood
  • Type 3R rating for protection against rain, and external formation of ice
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.85/each

Specifications

Dimensions

  • Depth
    1.80 in
  • Height
    12.60 in
  • Weight
    2.10 lbs
  • Width
    12.60 in

Details

  • Color
    Black - RAL 9011
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R
  • Filter Efficiency
    91.00%
  • Filter Quality Class
    G4 Fluted Polyester
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic with UV resistance properties
  • Mounting Style
    Side Mount
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Typical Applications
    Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)