Motion
SY9220-3D-03N

SMC CORP OF AMERICA
SY9220-3D-03N

SY 4/5 PORT SOLENOID VALVE with Voltage 110 VAC [115 VAC]
Mi Item #09268702
MFR #SY9220-3D-03N
Price$101.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9220-3D-03N

SY 4/5 PORT SOLENOID VALVE with Voltage 110 VAC [115 VAC]
Mi Item #09268702
MFR #SY9220-3D-03N

Mfr description
SY9220-3D-03N VALVE
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.66/each

Specifications

Dimensions

  • Port Size
    3/8

Details

  • Actuation
    2 position double
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Series
    SY
  • Thread Standard
    NPT
  • Valve Series
    SY9000
  • Voltage
    110 V ac (115 V ac)
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)