Motion
13C225 2" SPHERICAL MOUNTED BRUSH

WALTER SURFACE TECH
13C225 2" SPHERICAL MOUNTED BRUSH

2 X 1/4" SPHERICAL STEEL WIRES
MI ITEM #09268746
MFR #13C225 2" SPHERICAL MOUNTED BRUSH
List Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C225 2" SPHERICAL MOUNTED BRUSH

2 X 1/4" SPHERICAL STEEL WIRES
MI ITEM #09268746
MFR #13C225 2" SPHERICAL MOUNTED BRUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.71/each for your price

Overview

Mfr description
13C225 2" SPHERICAL MOUNTED BRUSH
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.

Specifications

  • Type
    Spherical
  • Diameter
    2 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.01 in
  • Trim Length
    0.7087 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3 in
  • Mount Type
    Arbour
  • Max Rpm
    20000 rpm
  • Bridled
    Not Bridled
  • Flared Bristles
    No
  • Specification
    For use on: Steel
  • Manufacturer Upc Number
    662980288085
  • Face Width
    2 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text