Motion
1.21.20D10 SI-PLEAT/-V

HYDAC CORP
1.21.20D10 SI-PLEAT/-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron
Mi Item #09268970
MFR #1.21.20D10 SI-PLEAT/-V
Price$395.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.21.20D10 SI-PLEAT/-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron
Mi Item #09268970
MFR #1.21.20D10 SI-PLEAT/-V

Mfr description
2211365 1.21.20D10 SI-PLEAT/-V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$395.58/each

Specifications

Dimensions

  • Length
    17 in
  • Outside Diameter
    3.1 in
  • Overall Length
    20 in

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)