Motion
SJ410B-3ZGS-3X

RADIANS INC.
SJ410B-3ZGS-3X

Jacket & Coat - 3 XL Size, Zipper Front Closure
Mi Item #09269575
MFR #SJ410B-3ZGS-3X
Price$164.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ410B-3ZGS-3X

Jacket & Coat - 3 XL Size, Zipper Front Closure
Mi Item #09269575
MFR #SJ410B-3ZGS-3X

Mfr description
SJ410B-3ZGS HIS VIZ PARKA 3 N 1 3X GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.06/each

Specifications

Dimensions

  • Size
    3

Details

  • Additional Details
    Hood: Attached | Reflective Tape: Yes | Mic-tabs: Yes | Pockets: 9 | D-Ring Pass Through: Yes | Wrist Closure: Hook and Loop
  • Closure Type
    Zipper
  • Front Closure
    Zipper
  • Garment Type
    Weatherproof Parka
  • Protection Type
    Weatherproof Parka
  • Style
    Weatherproof Parka
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)