Motion
MKG20-10RZ
MK CLAMP CYLINDER with 20 mm Bore Size
MI ITEM #09270024
MFR #MKG20-10RZ
List Price$187.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 20 mm Bore Size
MI ITEM #09270024
MFR #MKG20-10RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.62/each for your price

Overview

Mfr description
MKG20-10RZ

Specifications

  • Bore Diameter
    20 mm
  • Country of Origin
    JP
  • Port Thread Standard
    M Thread
  • Mounting Type
    Head Flange
  • Series
    MK
  • Product Type
    Rotating-Arm Power Clamp Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought