Motion
RELS206-104UC3

NTN
RELS206-104UC3

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 40 mm OD, 86 mm Width
Mi Item #09270174
MFR #RELS206-104UC3
Price$59.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RELS206-104UC3

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 40 mm OD, 86 mm Width
Mi Item #09270174
MFR #RELS206-104UC3

Mfr description
RELS206-104UC3 SERIES 206 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.18/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    40 mm
  • Overall Width
    86 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359495553
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Contact Seal
  • UPC_NO
    4547359495553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)