Motion
6814LLB

NTN
6814LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09270178
MFR #6814LLB
List Price$592.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6814LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09270178
MFR #6814LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$592.77/each for your price

Overview

Mfr description
6814LLB BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    3010 lbf
  • Radial Static Load Capacity
    2680 lbf
  • Manufacturer Catalog Number
    6814LLB
  • Manufacturer Upc Number
    4547359586022
  • UPC_NO
    4547359586022
  • Weight
    0.293 lbs
  • Description
    6814LLB BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6814LLB is a double sealed radial deep groove ball bearing with a 70 mm bore and 90 mm outside diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text